Miniature Contactor, 12 A, Control Voltage: 24VAC, 4 NO Main Contacts

Item #: 309305

Cat #: 100-K12KJ400

UPC: 662074495498

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Contactor, 12 Amp, Control Voltage: 24 Volt AC, 4 Normally Open Main Contacts, No Auxiliary Contacts

Overview

Miniature Contactor, 12 Amp, Control Voltage: 24 Volt AC, 4 Normally Open Main Contacts, No Auxiliary Contacts
Designed for commercial and light industrial applications, Allen-Bradley® Bulletin 100-K IEC miniature contactors are ideal when panel space is at a premium. They are shallower and have fewer depth requirements than standard contactors. Rockwell Automation® catalog item 100-K12KJ400 is a 100-K miniature contactor. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074495498, 100-K12KJ400

Specifications

Volts AC Control: 24
Amps: 12
Poles: 4
Type: Miniature Contactor
Family / Style: 100-K
Volts AC Control: 24
Poles: 4
Family / Style: 100-K
Amps: 12
Type: Miniature Contactor

Customer Reviews

No reviews for this product
(0)