Enclosure, NEMA 1, Hinged Cover, 24" x 24" x 8.62"

Item #: 30926

Cat #: A24N24BLP

UPC: 783510860806

Documents & Guides
Enclosure, NEMA 1, Hinged Cover, 24 x 24 x 8.62 Inch, Steel/Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Enclosure, NEMA 1, Hinged Cover, 24 x 24 x 8.62 Inch, Steel/Gray
These enclosures have a size range of 16 x 12 x 6-in. to 36 x 30 x 12-in. and meet basic functionality requirements for applications that do not require oil- or dust-tight enclosures.
Also known as: 783510860806, A24N24BLP

Specifications

Width: 24 in
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Height: 24 in
Color: Gray
Material: Steel
Depth: 8.620 in
Special Program: Hoffman On Demand
Width: 24 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Depth: 8.620 in
Mounting: Surface
Height: 24 in
Material: Steel
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)