Contactor, IEC, 30A, 3P, 480VAC Coil, No Aux. Contacts

Item #: 309242

Cat #: 100-C30B00

UPC: 662072593400

Sign In or Register to view pricing and more.
Contactor, IEC, 30 Amp, 3-Pole, 480 Volt AC Coil, No Auxiliary Contacts

Overview

Contactor, IEC, 30 Amp, 3-Pole, 480 Volt AC Coil, No Auxiliary Contacts
Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C30B00 from Rockwell Automation® is a 30 A, 480 Volt AC coil IEC contactor with line side coil termination and screw terminals. It is motor load rated. And it has three normally open poles
Also known as: 662072593400, 100-C30B00

Specifications

Poles: 3
Type: Contactor
Amps: 30
Volts AC Control: 480
Family / Style: 100-C
Poles: 3
Amps: 30
Family / Style: 100-C
Type: Contactor
Volts AC Control: 480

Customer Reviews

No reviews for this product
(0)