Surge Protector, 5 Pin, Digital, Solid State, UL497, 240VAC, PTC

Item #: 309213

Cat #: 4B1FS-240

UPC:

Documents & Guides
Surge Protector, 5 Pin, Digital, Solid State, UL497, 240 Volt AC, with PTC (Positive Temperature Coefficient) Current Limiter
Sign In or Register to view pricing and more.

Overview

Surge Protector, 5 Pin, Digital, Solid State, UL497, 240 Volt AC, with PTC (Positive Temperature Coefficient) Current Limiter
Also known as: 4B1FS-240

Specifications

Type: Surge Protection Modules
Mounting: Socket
Color: Black
Volts AC: 240
Type: Surge Protection Modules
Color: Black
Mounting: Socket
Volts AC: 240

Customer Reviews

No reviews for this product
(0)