Comb. Wallplate, 3-Gang, (2) Toggle, (1) Duplex, Stainless Steel

Item #: 30918

Cat #: 84021-40

UPC: 078477430903

Sign In or Register to view pricing and more.
Documents & Guides
3-Gang, 2-Toggle 1-Duplex Device Combination Wallplate, Standard Size, 302 Stainless Steel, Device Mount - Stainless Steel.

Overview

3-Gang, 2-Toggle 1-Duplex Device Combination Wallplate, Standard Size, 302 Stainless Steel, Device Mount - Stainless Steel.
3-Gang 2-Toggle 1-Duplex Device Combination Wallplate, Standard Size, 302 Stainless Steel, Device Mount, - Stainless Steel
Also known as: 078477430903, 84021-40

Specifications

Type: Toggle Switch, Combination Plate, Duplex
Gangs: 3
Mounting: Device
Size: Standard
Material: Stainless Steel
Color: Stainless
Type: Toggle Switch, Combination Plate, Duplex
Mounting: Device
Material: Stainless Steel
Gangs: 3
Size: Standard
Color: Stainless

Customer Reviews

No reviews for this product
(0)