75W T3 Halogen Lamp, Clear

Item #: 309160

Cat #: S3199

UPC: 045923031991

Sign In or Register to view pricing and more.
75 Watt; Halogen; T3; Clear; 1500 Average rated hours; 1050 Lumens; Double Ended Base; 78mm; 120 Volt

Overview

75 Watt; Halogen; T3; Clear; 1500 Average rated hours; 1050 Lumens; Double Ended Base; 78mm; 120 Volt
Also known as: 045923031991, S3199

Specifications

Color Temperature: 2900 (Warm White)
Color: Clear
Lumens: 1050
Wattage: 75
Shape: T3 (Tubular)
Volts AC: 120
Color Rendering Index (CRI): 100
Base: Recessed Single Contact (R7s)
Light Technology: Halogen
Dimmable: No
Color Temperature: 2900 (Warm White)
Lumens: 1050
Shape: T3 (Tubular)
Color Rendering Index (CRI): 100
Light Technology: Halogen
Color: Clear
Wattage: 75
Volts AC: 120
Base: Recessed Single Contact (R7s)
Dimmable: No

Customer Reviews

No reviews for this product
(0)