THHN/THWN-2-300-BRN-37STR-CU-1000R

Item #: 309157

Cat #: THHN300STRBRN1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
THHN/THWN-2-300MCM-BROWN-CU-STRX1000

Overview

THHN/THWN-2-300MCM-BROWN-CU-STRX1000
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN300STRBRN1000RL

Specifications

Color: Brown
Length: 100 ft
Jacket: PVC
Material: Copper
Gauge: 300
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Color: Brown
Jacket: PVC
Gauge: 300
Conductors: 1
Package Type: Reel
Length: 100 ft
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)