High Bay Fixture, 4', 4-Lamp, T5HO, 54W, 120-277V

Item #: 309069

Cat #: CB-4-54-T5HO

UPC: 847801021182

Sign In or Register to view pricing and more.
Documents & Guides
High Bay Fixture, 4-Lamp, T5HO, 54 Watt, 120-277 Volt, Length: 4 foot

Overview

High Bay Fixture, 4-Lamp, T5HO, 54 Watt, 120-277 Volt, Length: 4 foot
Also known as: 847801021182, CB-4-54-T5HO

Specifications

Wattage: 54
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 54
Light Technology: Fluorescent
Length: 4 ft, 48 in
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)