Enclosure, 1 Hole, Plastic, Gray, M16/20 Metric Conduit Knockouts

Item #: 30901

Cat #: 800F-1PM

UPC: 662468120593

Enclosure, 1 Hole, Plastic, Gray, M16/20 Metric Conduit Knockouts, Accepts Two Piece Snap-in Legends
Sign In or Register to view pricing and more.

No associated products found.

Overview

Enclosure, 1 Hole, Plastic, Gray, M16/20 Metric Conduit Knockouts, Accepts Two Piece Snap-in Legends
Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-1PM from Rockwell Automation® is an 800F push-button enclosure. It is a gray, one hole, plastic enclosure with M16/20 metric conduit knockouts. And it accepts two piece snap-in legends. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468120593, 800F-1PM

Specifications

Type: Plastic, Pilot Device, Enclosure
Spaces: 1
Color: Gray
Family / Style: 800F
Material: Plastic
Type: Plastic, Pilot Device, Enclosure
Color: Gray
Material: Plastic
Spaces: 1
Family / Style: 800F

Customer Reviews

No reviews for this product
(0)