
Rack-to-Runway Mounting Plate with Bracket, 3" Channel, Steel, Black
Item #: 30900
Cat #: 12730-712
UPC: 703957249286
Documents & Guides
Rack-to-Runway Mounting Plate with Bracket, 3" Channel, Steel, Black
Sign In or Register to view pricing and more.
Overview
Rack-to-Runway Mounting Plate with Bracket, 3" Channel, Steel, Black
Secures Runway to the top of Universal Rack without intruding into mounting space. The combination of the flat plate and hat-shaped bracket form a clamp around the rack's top angles or top bars. Mounts parallel or perpendicular. For proper attachment on 6" runway, use top bars (13045 Series) rather than top angles. Installation Best Practices include Runway Elevation Kit (P.N 10506)
Also known as: 703957249286, 12730-712
Specifications
Color: | Black |
Material: | Steel |
Type: | Mounting Plate |
Color: | Black |
Type: | Mounting Plate |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)