46IN T5 FLUOR UNDERCAB

Item #: 309

Cat #: UFL46-WH

UPC: 661209072139

Sign In or Register to view pricing and more.
46" 28W T5 HE Fluorescent Undercabinet

Overview

46" 28W T5 HE Fluorescent Undercabinet
Also known as: 661209072139, UFL46-WH

Specifications

Volts AC: 120
Wattage: 28
Type: Undercabinet Accessory
Color: White
Length: 46.313 in
Light Technology: Halogen
Volts AC: 120
Type: Undercabinet Accessory
Length: 46.313 in
Wattage: 28
Color: White
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)