This product may not be available in all locations.
3
more
Starter, Size 00, 9A, 600VAC, 120VAC Coil, Non-Reversing, NEMA 1
Item #: 30890
Cat #: 8536SAG12V02S
UPC: 78590174356
Documents & Guides
Starter, Size 00, 9 Amp, 600 Volt AC, 120 Volt AC Coil, Non-Reversing, NEMA 1 Enclosure, 3-Pole, Thermal Overloads
Sign In or Register to view pricing and more.
Overview
Starter, Size 00, 9 Amp, 600 Volt AC, 120 Volt AC Coil, Non-Reversing, NEMA 1 Enclosure, 3-Pole, Thermal Overloads
Type S NEMA motor starters are used for full voltage starting and stopping of AC squirrel cage motors. Type S motor starters have ratings up to 810 amperes. This 3 pole NEMA Size 00 non-reversing starter has an 9 ampere rating. This NEMA Size 00 motor starter has 3 phase ratings of 1.5 HP at 220 and 230 VAC and 2 HP at 460 and 575 VAC. This non-reversing NEMA motor starter has a melting alloy type overload relay that uses Type B thermal units to sense over current conditions. This NEMA starter has a 5 kA maximum SCCR (Short Circuit Current Rating) per UL508A when protected by an appropriate circuit breaker or fuse. Type S motor starters are available with replaceable coils in a wide variety of voltages. This starter has a 110/120 VAC 50/60 Hz operating coil wired for separate control. A painted sheet steel NEMA 1 general purpose enclosure is used to protect this starter. Enclosure is 10.00 inches tall, 6.00 inches wide and 5.56 inches deep. A wide variety of accessories are available for Type S starters. Type S non-reversing NEMA motor starters are UL listed and CSA certified.
Also known as: 78590174356, 8536SAG12V02S
Specifications
Volts AC Control: | 120 |
Phase: | 3 |
Poles: | 3 |
Type: | NEMA, Starter, Non-Reversing |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 600 |
Amps: | 9 |
Size: | 00 |
Standards: | California Proposition 65 |
Volts AC Control: | 120 |
Poles: | 3 |
Mounting: | Surface |
Volts AC: | 600 |
Size: | 00 |
Phase: | 3 |
Type: | NEMA, Starter, Non-Reversing |
IP/NEMA Rating: | NEMA 1 |
Amps: | 9 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)