20A, 1P, 120/240V, Type QC, 10 kAIC, Ground Fault CB

Item #: 308864

Cat #: QCGFEP1020

UPC: 786679146552

Documents & Guides
20 Amp, 1-Pole, Type QC Ground Fault Equipment Protector, 10 kAIC, Wire Size #14-4, 120/240 VAC.
Sign In or Register to view pricing and more.

No associated products found.

Overview

20 Amp, 1-Pole, Type QC Ground Fault Equipment Protector, 10 kAIC, Wire Size #14-4, 120/240 VAC.
Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.
Also known as: 786679146552, QCGFEP1020

Specifications

Mounting: Panel
Volts AC: 120, 240
Amps: 20
Poles: 1
Interrupt Rating AC: 10 kA
Mounting: Panel
Amps: 20
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1

Customer Reviews

No reviews for this product
(0)