Enclosure, NEMA 1, Hinged Cover, 30" x 30" x 8.62"

Item #: 30879

Cat #: A30N30BLP

UPC: 783510861001

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 1, Hinged Cover, 30 x 30 x 8.62 Inch, Steel/Gray

Overview

Enclosure, NEMA 1, Hinged Cover, 30 x 30 x 8.62 Inch, Steel/Gray
These enclosures have a size range of 16 x 12 x 6-in. to 36 x 30 x 12-in. and meet basic functionality requirements for applications that do not require oil- or dust-tight enclosures.
Also known as: 783510861001, A30N30BLP

Specifications

Width: 30 in
Height: 30 in
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Depth: 8.620 in
Special Program: Hoffman On Demand
Width: 30 in
Mounting: Surface
Color: Gray
Depth: 8.620 in
Height: 30 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)