Comb. Wallplate, 4-Gang, (3) Toggle, (1) Duplex, Themoset, Ivory

Item #: 30872

Cat #: P38-I

UPC: 078477827499

Sign In or Register to view pricing and more.
Documents & Guides
4-Gang, 3-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Thermoset, Device Mount - Ivory.

Overview

4-Gang, 3-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Thermoset, Device Mount - Ivory.
4-Gang 3-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Ivory
Also known as: 078477827499, P38-I

Specifications

Type: Toggle Switch, Combination Plate, Duplex
Mounting: Device
Size: Standard
Material: Plastic
Color: Ivory
Gangs: 4
Type: Toggle Switch, Combination Plate, Duplex
Size: Standard
Color: Ivory
Mounting: Device
Material: Plastic
Gangs: 4

Customer Reviews

No reviews for this product
(0)