Contactor, Definite Purpose, 30A, 600VAC, 208/240VAC Coil, 1PH, 2P

Item #: 30868

Cat #: 8910DPA32V09

UPC: 785901749813

Contactor, Definite Purpose, 30 Amp, 600 Volt AC, 208/240 Volt AC Coil, 1-Phase, 2-Pole, Normally Open Contacts
Sign In or Register to view pricing and more.

No associated products found.

Overview

Contactor, Definite Purpose, 30 Amp, 600 Volt AC, 208/240 Volt AC Coil, 1-Phase, 2-Pole, Normally Open Contacts
Also known as: 785901749813, 8910DPA32V09

Specifications

Poles: 2
Type: Definite Purpose
Mounting: Surface
Phase: 1
Amps: 30
Volts AC: 600
Standards: California Proposition 65
Volts AC Control: 208/240
Poles: 2
Mounting: Surface
Amps: 30
Standards: California Proposition 65
Type: Definite Purpose
Phase: 1
Volts AC: 600
Volts AC Control: 208/240

Customer Reviews

No reviews for this product
(0)