This product has been discontinued.
Cord Grip, Liquidtight, Steel, 1.125" - 1.250"
Item #: 308590
Cat #: CG112150SS
UPC: 781381210539
Sign In or Register to view pricing and more.
Documents & Guides
1-1/2 Inch Stainless Steel; Liquidtight Strain Relief Cord and Cable Connector: Straight; Color Coded Label: Brown; Cable Range 1.125" - 1.250"
Overview
1-1/2 Inch Stainless Steel; Liquidtight Strain Relief Cord and Cable Connector: Straight; Color Coded Label: Brown; Cable Range 1.125" - 1.250"
Also known as: 781381210539, CG112150SS
Specifications
Diameter: | 1 1/2 in |
Material: | Steel |
Diameter Range: | 1.125 - 1.250 in |
Diameter: | 1 1/2 in |
Diameter Range: | 1.125 - 1.250 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)