Push Button, Multicolor, 30mm, Full Guard, 1NO Contact, Momentary

Item #: 308588

Cat #: 9001KR1UH5

UPC: 785901033417

Sign In or Register to view pricing and more.
Push Button, Black/Red/Green/Yellow/Orange/Blue/White, Cap Inserts, 30 mm, Full Guard, Normally Open, Contacts, Momentary

Overview

Push Button, Black/Red/Green/Yellow/Orange/Blue/White, Cap Inserts, 30 mm, Full Guard, Normally Open, Contacts, Momentary
This multi-color push button is part of the range of control and signaling units, Harmony 9001K diameter 30mm metal. It has a chromium-plated metal bezel. It uses screw-clamp terminals and has 1 x NO contact. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. It is easily installed into a standard 30mm diameter panel cut-outs. It features spring return flush push. It weighs 121g and its dimensions are, 48mm wide, 45mm high, 56mm deep. The 30 mm Harmony range offers a large choice of robust and reliable products to meet a great number of applications in heavy industries such as petrochemy, metallurgy, mining oil and gas wastewater treatment, automobile manufacturing. It is UL listed and CSA certified, CE declaration of conformity and RoHS compliant.
Also known as: 785901033417, 9001KR1UH5

Specifications

Mounting: Panel
Color: Red, Blue, Green, Orange, Black, White, Yellow
Type: NO, Pushbutton
Amps: 10
Size: 30 mm
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Volts AC: 600
Standards: California Proposition 65
Mounting: Panel
Type: NO, Pushbutton
Size: 30 mm
Volts AC: 600
Color: Red, Blue, Green, Orange, Black, White, Yellow
Amps: 10
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)