Low Breaking Small Dimension Time Delay Fuse W/ Nickel Plated Brass

Item #: 30858

Cat #: GDC-3.15A

UPC: 051712432368

Sign In or Register to view pricing and more.
Documents & Guides
Low Breaking Small Dimension Time Delay Fuse W/ Nickel Plated Brass Caps, 3.15 A, 250 V, 35 A, Cylindrical

Overview

Low Breaking Small Dimension Time Delay Fuse W/ Nickel Plated Brass Caps, 3.15 A, 250 V, 35 A, Cylindrical
These Eaton Bussmann low breaking capacity, small dimension fuses with nickel-plated brass end caps, feature time-delay compatibiltiy for inductive circuits and comform to IEC standards.
Also known as: 051712432368, GDC-3.15A

Specifications

Interrupt Rating AC: 35
Diameter: 5 mm
Length: 20 mm
Speed: Time Delay
Material: Glass
Volts AC: 250
Mounting: Cartridge
Class: Miniature
Interrupt Rating AC: 35
Length: 20 mm
Material: Glass
Mounting: Cartridge
Diameter: 5 mm
Speed: Time Delay
Volts AC: 250
Class: Miniature

Customer Reviews

No reviews for this product
(0)