Cable Tie, 15.2"/60lb, Black

Item #: 308552

Cat #: T120R0PPH4

UPC: 089306060086

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, 15.2" Long, 60lb Tensile Strength, PP, Black, 500/pkg

Overview

Cable Tie, 15.2" Long, 60lb Tensile Strength, PP, Black, 500/pkg
HellermannTyton's polypropylene cable ties offer added resistance to most chemicals. T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306060086, T120R0PPH4

Specifications

Color: Black
Weight Capacity: 120 lbs
Length: 15.250 in
Color: Black
Length: 15.250 in
Weight Capacity: 120 lbs

Customer Reviews

No reviews for this product
(0)