This product may not be available in all locations.

Enclosure, 1 Hole, Plastic, Yellow, Metric Conduit Knockouts, Accep
Item #: 30846
Cat #: 800F-1YM
UPC: 662468120616
Documents & Guides
Enclosure, 1 Hole, Plastic, Yellow, Metric Conduit Knockouts, Accepts Two Piece Snap-in Legends
Sign In or Register to view pricing and more.
Overview
Enclosure, 1 Hole, Plastic, Yellow, Metric Conduit Knockouts, Accepts Two Piece Snap-in Legends
Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-1YM from Rockwell Automation® is an 800F push-button enclosure. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468120616, 800F-1YM
Specifications
Type: | Plastic, Pilot Device, Enclosure |
Spaces: | 1 |
Family / Style: | 800F |
Material: | Plastic |
Color: | Yellow |
Type: | Plastic, Pilot Device, Enclosure |
Family / Style: | 800F |
Color: | Yellow |
Spaces: | 1 |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)