Contactor, Non-Reversing, NEMA Size 1, 27A, 600VAC, 120VAC Coil

Item #: 308436

Cat #: A201K1CA

UPC: 786678231532

Sign In or Register to view pricing and more.
Contactor, Non-Reversing, A200, Size 1, 3-Pole, 27 Amp, 600 Volt AC, 120 Volt AC Coil, Open

Overview

Contactor, Non-Reversing, A200, Size 1, 3-Pole, 27 Amp, 600 Volt AC, 120 Volt AC Coil, Open
Also known as: 786678231532, A201K1CA

Specifications

Volts AC Control: 120
Phase: 3
Mounting: Panel
Type: Contactor
Size: 1
Amps: 27
Volts AC: 600
Volts AC Control: 120
Mounting: Panel
Size: 1
Volts AC: 600
Phase: 3
Type: Contactor
Amps: 27

Customer Reviews

No reviews for this product
(0)