Limit switch, Limit switches XC Standard, XCKL, cats whisker, 1NC+1 NO, snap action, 1/2NPT

Item #: 308424

Cat #: XCKL106H7

UPC: 785901451624

Sign In or Register to view pricing and more.
Limit switch, Limit switches XC Standard, XCKL, cats whisker, 1NC+1 NO, snap action, 1/2NPT

Overview

Limit switch, Limit switches XC Standard, XCKL, cats whisker, 1NC+1 NO, snap action, 1/2NPT
This product is part of the XC Standard range, an offer of limit switches. The limit switch is a device that converts a mechanical motion into an electrical control signal. It has 1 normally closed + 1 normally opened, snap action contacts without positive opening operation and provides switch actuation by any moving part. It has a spring return cat's whisker and supports multidirectional approach. The movement of limit switch operating head is multidirectional. It is furnished with screw clamp terminals for electrical connection and 1 entry tapped for 1/2inch NPT cable gland. It is an IP66 and IK05 rated product. It has a rated operational current of 3A at 240V AC, 0.27A at 250V AC and a conventional enclosed thermal current of 10A. Its mechanical durability is 10 million operating cycles and electrical durability is 5 million operating cycles. This limit switch has a fixed type body which is made of Zamak. Its dimensions are 52mm (Width) x 30mm (Depth) x 72mm (Height). It is intended for all industrial machine applications such as packaging, materials handling, conveying, machining, food and beverage, service sector, etc. This product is certified by UL and CSA. It meets EN 60947-5-1, IEC 60204-1, IEC 60947-5-1, CSA C22.2 No 14, EN 60204-1 and UL 508 standards. Limit switches for contact sensing of inflexible objects. High quality of products and worldwide availability guarantee in a short delivery time. An offer of positive opening snap action contacts for a simpler and safer machine design. Ex OsiSwitch, IEC standard format limit switches consist of products designed according to EN 50047, EN 50041 as well as popular XCM and XCKM miniature and classic limit switches ranges.
Also known as: 785901451624, XCKL106H7

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)