Junction Box, NEMA 4X, Continuous Hinge, 14" x 12" x 6"

Item #: 308387

Cat #: A1412CHEMCSS

UPC: 783510258399

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4X, Continuous Hinge with Clamps, 14 x 12 x 6 Inch, Stainless Steel

Overview

Junction Box, NEMA 4X, Continuous Hinge with Clamps, 14 x 12 x 6 Inch, Stainless Steel
The nVent HOFFMAN HOFA1412CHEMCSS single-door enclosure provides industry-leading protection for systems incorporating large components or complex mounting configurations in highly corrosive environments. The addition of 19-IN. rack-mounting accessories makes these enclosures ideal for providing rugged protection for sensitive rack-mounted components in harsh industrial environments. The enclosure is typically used in food-processing plants, pharmaceutical manufacturing facilities, petrochemical plants and waste-water treatment facilities.
Also known as: 783510258399, A1412CHEMCSS

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Size: 14 x 12 x 6 in
Width: 12 in
Depth: 6 in
Material: Stainless Steel
Height: 14 in
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Width: 12 in
Material: Stainless Steel
Mounting: Wall
Size: 14 x 12 x 6 in
Depth: 6 in
Height: 14 in

Customer Reviews

No reviews for this product
(0)