Gang Box, 3-Gang, 1-5/8 Deep, 1/2" and 3/4" KOs, Drawn, Steel

Item #: 30831

Cat #: 3G-1/2-3/4

UPC: 785991129359

Documents & Guides
Gang Box, 3-Gang, 1-5/8 Deep, Width: 4-1/2 Inch, Side Knockouts: (3) 1/2 Inch and (2) 3/4 Inch, End Knockouts: (1) 1/2 Inch and (1) 3/4 Inch, Bottom Knockouts: (6) 1/2 Inch and (4) 3/4 Inch, Cubic Inches: 58.0, Drawn, Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Gang Box, 3-Gang, 1-5/8 Deep, Width: 4-1/2 Inch, Side Knockouts: (3) 1/2 Inch and (2) 3/4 Inch, End Knockouts: (1) 1/2 Inch and (1) 3/4 Inch, Bottom Knockouts: (6) 1/2 Inch and (4) 3/4 Inch, Cubic Inches: 58.0, Drawn, Steel
Steel City metallic outlet boxes and accessories provide innovative and efficient solutions for electrical rough-in. Save time and labor by shipping prefabricated, ready-to-install assemblies of steel City boxes, covers, fittings and brackets directly to the job site. Steel City innovative bracket designs simplify the process of positioning and mounting electrical outlet boxes.
Also known as: 785991129359, 3G-1/2-3/4

Specifications

Gangs: 3
Knockout Diameter: 1/2 in, 3/4 in
Depth: 1 5/8 in
Mounting: Screw On, Nail On
Width: 4 1/2 in
Material: Steel
Cubic Inches: 58 in³
Gangs: 3
Depth: 1 5/8 in
Width: 4 1/2 in
Cubic Inches: 58 in³
Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Material: Steel

Customer Reviews

No reviews for this product
(0)