This product may not be available in all locations.
2
more
![Circuit breaker, PowerPacT Q, 110A, 2P, 240VAC, 25kA, lugs, thermal magnetic, 80%, bottom of panel Circuit breaker, PowerPacT Q, 110A, 2P, 240VAC, 25kA, lugs, thermal magnetic, 80%, bottom of panel](https://rexel-cdn.com/products/pdocrefppq2poleda21pfiletyperendition4000png.jpg?i=94CB83A3-A880-4C61-96FC-1A57FC5AB4B6&f=420)
Circuit breaker, PowerPacT Q, 110A, 2P, 240VAC, 25kA, lugs, thermal magnetic, 80%, bottom of panel
Item #: 308248
Cat #: QDP22110TM
UPC: 785901340553
Sign In or Register to view pricing and more.
Documents & Guides
Circuit breaker, PowerPacT Q, 110A, 2 pole, 240VAC, 25kA, lugs, thermal magnetic, 80%, bottom of panel
Overview
Circuit breaker, PowerPacT Q, 110A, 2 pole, 240VAC, 25kA, lugs, thermal magnetic, 80%, bottom of panel
PowerPacT Q-Frame circuit breakers are used for overcurrent protection and switching on 240VAC systems. They are rated for 240VAC operational voltage and provide thermal magnetic trip protection. PowerPacT Q circuit breakers are available in 2 and 3-pole unit mount and I-Line constructions. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. This unit has terminal nuts on the line side and lugs on the load side. It has studs on line end with nuts and washers. This PowerPacT Q, 110A, 2 pole, circuit breaker has an interrupting rating of 25kA at 208Y/120VAC and 240VAC. This circuit breaker has a continuous current rating of 80%. PowerPacT Q circuit breakers comply to UL, CSA, and NOM standards and are IEC certified.
Also known as: 785901340553, QDP22110TM
Specifications
Mounting: | Panel |
Poles: | 2 |
Amps: | 110 |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 25 kA |
Mounting: | Panel |
Amps: | 110 |
Standards: | California Proposition 65 |
Poles: | 2 |
Volts AC: | 240 |
Interrupt Rating AC: | 25 kA |
Customer Reviews
No reviews for this product
(0)