Eaton General purpose ventilated transformer

Item #: 308244

Cat #: V48M28T75CUEE

UPC: 786680021145

Sign In or Register to view pricing and more.
Documents & Guides
Eaton General purpose ventilated transformer, DT-3 (3-phase), PV 480V, Taps: 2 at +2.5% /4 at -2.5%, SV 208Y/120V, 150°C rise w/ 200°C insulation systeam, 75 kVA, Copper windings, EE

Overview

Eaton General purpose ventilated transformer, DT-3 (3-phase), PV 480V, Taps: 2 at +2.5% /4 at -2.5%, SV 208Y/120V, 150°C rise w/ 200°C insulation systeam, 75 kVA, Copper windings, EE
Eaton types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are two-winding, self-cooled, and available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed for continuous operation at rated kVA. They are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards.
Also known as: 786680021145, V48M28T75CUEE

Specifications

Type: Dry Type Transformer
Secondary Voltage: 120
Primary Voltage: 480
Volt Amps: 75kVA
Type: Dry Type Transformer
Primary Voltage: 480
Secondary Voltage: 120
Volt Amps: 75kVA

Customer Reviews

No reviews for this product
(0)