Enclosure, 2-Hole, 22.5mm, Plastic, Gray, Metric Conduit Opening

Item #: 30824

Cat #: 800F-2PM

UPC: 662468120654

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Plastic, Gray, 2 Hole, 22.5 mm, Metric Conduit Knockouts

Overview

Enclosure, Plastic, Gray, 2 Hole, 22.5 mm, Metric Conduit Knockouts
Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-2PM from Rockwell Automation® is an 800F push-button enclosure. It is a gray, two hole, plastic enclosure with M16/20 metric conduit knockouts. And it accepts two piece snap-in legends. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468120654, 800F-2PM

Specifications

Type: Plastic, Pilot Device, Enclosure
Color: Gray
Family / Style: 800F
Material: Plastic
Spaces: 2
Type: Plastic, Pilot Device, Enclosure
Family / Style: 800F
Spaces: 2
Color: Gray
Material: Plastic

Customer Reviews

No reviews for this product
(0)