30A, 2P, Definite Purpose Contactor

Item #: 308140

Cat #: C25DND230T

UPC: 782116300372

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 2-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 24V AC Coil. Series: D1

Overview

30 Amp, 2-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 24V AC Coil. Series: D1
With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solution for all customer application needs.
Also known as: 782116300372, C25DND230T

Specifications

Poles: 2
Volts AC Control: 24
Mounting: Surface
Phase: 1
Amps: 30
Volts AC: 600
Poles: 2
Mounting: Surface
Amps: 30
Volts AC Control: 24
Phase: 1
Volts AC: 600

Customer Reviews

No reviews for this product
(0)