Relay Assembly, 2P, 24VDC, 8A, Plug series, Screw Connection

Item #: 308137

Cat #: 8530631001

UPC: 032248216271

Sign In or Register to view pricing and more.
Documents & Guides
Relay Assembly, 2 Pole, 24 Volt DC, 8 Amp, Plug series, Screw Connection

Overview

Relay Assembly, 2 Pole, 24 Volt DC, 8 Amp, Plug series, Screw Connection
Also known as: 032248216271, 8530631001

Specifications

Mounting: Panel
Poles: 2
Volts DC: 24
Type: Relay Assembly
Amps: 8
Mounting: Panel
Volts DC: 24
Amps: 8
Poles: 2
Type: Relay Assembly

Customer Reviews

No reviews for this product
(0)