SCREW COVER GUTTER

Item #: 308117

Cat #: 66120-GSC3R

UPC: 784572209718

Sign In or Register to view pricing and more.
MLB 66120-GSC3R SCREW COVER GUTTER

Overview

MLB 66120-GSC3R SCREW COVER GUTTER
Also known as: 784572209718, 66120-GSC3R

Specifications

Length: 120 in
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 3R
Length: 120 in
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)