Comb. Wallplate, 4-Gang, (3) Toggle, (1) Decora, Thermoset, Ivory

Item #: 30807

Cat #: P326-I

UPC: 078477827529

Sign In or Register to view pricing and more.
Documents & Guides
4-Gang, 3-Toggle 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoset, Device Mount - Ivory

Overview

4-Gang, 3-Toggle 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoset, Device Mount - Ivory
Leviton Designer Wallplates — available in a wide spectrum of colors and styles — can add subtle elegance to any home. Sleek, versatile and convenient, they also come in a midway size that gives even greater coverage, and can hide unsightly wall surface irregularities. All Leviton Decorative Wallplates can stand up to heavy use while coordinating perfectly with paint or wall coverings. Think of them as the finishing touch to giving a home its signature look.
Also known as: 078477827529, P326-I

Specifications

Mounting: Device
Material: Plastic
Color: Ivory
Gangs: 4
Mounting: Device
Color: Ivory
Material: Plastic
Gangs: 4

Customer Reviews

No reviews for this product
(0)