PREMIER SERIES PANEL 24X16

Item #: 308052

Cat #: 2416P

UPC: 782051092622

Sign In or Register to view pricing and more.
Documents & Guides
PREMIER SERIES PANEL 24X16

Overview

PREMIER SERIES PANEL 24X16
Also known as: 782051092622, 2416P

Specifications

Mounting: Surface
Height: 24 in
Color: White
Width: 16 in
Material: Steel
IP/NEMA Rating: NEMA 4
Mounting: Surface
Color: White
Material: Steel
Height: 24 in
Width: 16 in
IP/NEMA Rating: NEMA 4

Customer Reviews

No reviews for this product
(0)