Bull 600 Starter Switch Heater Element

Item #: 30805

Cat #: P39

UPC: 781180176487

Sign In or Register to view pricing and more.
Documents & Guides
Heater Element, Eutectic Alloy Type Overload Relay,Bulletin 600 Manual Motor Starters,Class 20, Type P, Full Load Amps 15.2

Overview

Heater Element, Eutectic Alloy Type Overload Relay,Bulletin 600 Manual Motor Starters,Class 20, Type P, Full Load Amps 15.2
BHEATR
Also known as: 781180176487, P39

Specifications

Type: Heater Element, P
Mounting: Device
Class: 20
Poles: 1
Standards: California Proposition 65
Type: Heater Element, P
Class: 20
Standards: California Proposition 65
Mounting: Device
Poles: 1

Customer Reviews

No reviews for this product
(0)