Remote Lighting Head, 12V, 7.2 Watt, Incandescent, White

Item #: 308004

Cat #: AHDSW1207

UPC: 782520857059

Sign In or Register to view pricing and more.
Documents & Guides
Remote Emergency Lighting Head, Single, 12 Volt, 7.2 Watt, Incandescent, White

Overview

Remote Emergency Lighting Head, Single, 12 Volt, 7.2 Watt, Incandescent, White
Also known as: 782520857059, AHDSW1207

Specifications

Color: White
Volts DC: 12
Wattage: 7.200
Material: Aluminum
Light Technology: Incandescent
Color: White
Wattage: 7.200
Light Technology: Incandescent
Volts DC: 12
Material: Aluminum

Customer Reviews

No reviews for this product
(0)