Fluorescent Lamp, Rapid Start, T12, 48", 40W, 4100K

Item #: 30796

Cat #: F40CWX

UPC: 046135244414

Fluorescent Lamp, Rapid Start, T12, 40 Watt, 4100K, Base: Medium Bipin, 87 CRI, Lumens: 2150, Length: 48 inch, Standard Case Qty: 30 *Sylvania Part # 24441* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fluorescent Lamp, Rapid Start, T12, 40 Watt, 4100K, Base: Medium Bipin, 87 CRI, Lumens: 2150, Length: 48 inch, Standard Case Qty: 30 *Sylvania Part # 24441* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
LEDVANCE offers a wide variety of fluorescent lamps in compact, linear, U-bend, and circular types. Our focus has been on providing energy efficient and long life T8, T5, and CF lamps, enabling end-users to take advantage of utility rebates to lower the initial costs to install. SYLVANIA Fluorescent lamps are optimally paired with QUICKTRONIC electronic ballasts offered in standard and dimmable versions. When lamps are paired with QUICKTRONIC ballasts the system is covered by the QUICK 7XL warranties.
Also known as: 046135244414, F40CWX

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 87
Lumens: 2150
Wattage: 40
Length: 4 ft, 48 in
Material: Glass
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Lumens: 2150
Length: 4 ft, 48 in
Light Technology: Fluorescent
Color Rendering Index (CRI): 87
Wattage: 40
Material: Glass
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)