Manual Starter/Switch, Handle Guard, with Padlock Provision, 2510 F/K Manual Devices

Item #: 30795

Cat #: 2510FL1

UPC: 78590155412

Manual Starter/Switch, Handle Guard, with Padlock Provision, 2510 F/K Manual Devices
Sign In or Register to view pricing and more.

No associated products found.

Overview

Manual Starter/Switch, Handle Guard, with Padlock Provision, 2510 F/K Manual Devices
2510FL1 handle guard kit is for 2510F manual starters and 2510K manual switches in NEMA 1 or flush mounting enclosures. The kit provides a provision for a padlock. The kit can be added by mounting it under the cover screws of the NEMA 1 enclosure or the flush plate. This kit is supplied as standard on 2510K manual switches. A variety of enclosures are available. Units are UL Recognized and CSA Certified for global applications.
Also known as: 78590155412, 2510FL1

Specifications

Type: Manual Starter, Manual, Toggle Guard
Mounting: Device
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Type: Manual Starter, Manual, Toggle Guard
IP/NEMA Rating: NEMA 1
Mounting: Device
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)