High Speed Drill Bit, Steel, 3/8"

Item #: 307890

Cat #: HS24

UPC: 781002293248

Sign In or Register to view pricing and more.
Documents & Guides
High Speed Drill Bit, Steel, Length: 5 inch, Diameter: 3/8 inch

Overview

High Speed Drill Bit, Steel, Length: 5 inch, Diameter: 3/8 inch
High Speed Drills are suitable for use in steel, steel forging, cast iron and other work materials. They are rolled forged and have a 135Ëš split point for optimal drilling.
Also known as: 781002293248, HS24

Specifications

Type: Drill Bit, High-Speed
Diameter: 3/8 in
Material: Steel
Length: 5 in
Type: Drill Bit, High-Speed
Material: Steel
Diameter: 3/8 in
Length: 5 in

Customer Reviews

No reviews for this product
(0)