Breaker, Molded Case, 3P, 100A, 600VAC, 35kA

Item #: 307874

Cat #: EGH3100FFG

UPC: 782114877623

Sign In or Register to view pricing and more.
Documents & Guides
100 Amp, 3-Pole, EG-Frame, Molded Case Circuit Breaker, Type EG, Cable In/Cable Out, Interrupt Rating: 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, 35 kAIC at 600Y/347 Vac, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.

Overview

100 Amp, 3-Pole, EG-Frame, Molded Case Circuit Breaker, Type EG, Cable In/Cable Out, Interrupt Rating: 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, 35 kAIC at 600Y/347 Vac, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.
Also known as: 782114877623, EGH3100FFG

Specifications

Mounting: Panel
Poles: 3
Amps: 100
Volts AC: 347, 600Y
Mounting: Panel
Amps: 100
Poles: 3
Volts AC: 347, 600Y

Customer Reviews

No reviews for this product
(0)