Switch Body, TeSys Control,3 Poles,40A

Item #: 307871

Cat #: V2

UPC: 785901305583

Sign In or Register to view pricing and more.

No associated products found.

Overview

Switch Body, TeSys Control,3 Poles,40 Amp
V2 is a 3-pole switch body for TeSys Vario switch-disconnector from Schneider Electric. Rated 40A 690V, it is used in motor applications up to 15kW@400V AC-23. To be equipped with an handle and extension shaft to form a main or emergency stop switch-disconnector. Add-on modules (main pole, neutral pole, earthing module, auxiliary contacts) can complete the assembly. Available worldwide, multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHs/Reach). Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).
Also known as: 785901305583, V2

Specifications

Mounting: Panel
Volts AC: 690
Poles: 3
Type: Disconnect Switch Body
Phase: 1
Amps: 40
Height: 2.910 in
Width: 2.170 in
Depth: 2.360 in
Mounting: Panel
Poles: 3
Phase: 1
Height: 2.910 in
Depth: 2.360 in
Volts AC: 690
Type: Disconnect Switch Body
Amps: 40
Width: 2.170 in

Customer Reviews

No reviews for this product
(0)