Breaker, Miniature, 1P, 3A, 120/277VAC, 65VDC, DIN Rail Mount

Item #: 30787

Cat #: MG24112

UPC: 785901880127

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Miniature, 1-Pole, 3 Amp, 120/277 Volt AC, 65 Volt DC, B Curve, DIN Rail Mount

Overview

Breaker, Miniature, 1-Pole, 3 Amp, 120/277 Volt AC, 65 Volt DC, B Curve, DIN Rail Mount
Also known as: 785901880127, MG24112

Specifications

Volts AC: 120, 277
Mounting: DIN Rail
Poles: 1
Volts DC: 65
Amps: 3
Volts AC: 120, 277
Poles: 1
Amps: 3
Mounting: DIN Rail
Volts DC: 65

Customer Reviews

No reviews for this product
(0)