9W A-TYPE CFL MED. (E26)

Item #: 307809

Cat #: S7284

UPC: 045923072840

Sign In or Register to view pricing and more.
9 Watt; A19 Compact Fluorescent; 2700K; 82 CRI; Medium Base; 120 Volt *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

9 Watt; A19 Compact Fluorescent; 2700K; 82 CRI; Medium Base; 120 Volt *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 045923072840, S7284

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: A19 (Arbitrary)
Lumens: 450
Wattage: 9
Color Temperature: 2700 (Warm White)
Light Technology: CFL
Dimmable: No
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 450
Color Temperature: 2700 (Warm White)
Dimmable: No
Color Rendering Index (CRI): 82
Shape: A19 (Arbitrary)
Wattage: 9
Light Technology: CFL

Customer Reviews

No reviews for this product
(0)