3-Way Pilot Light Toggle Switch, 20A, 120V, Green, LIT WHEN ON

Item #: 307807

Cat #: 1223-PLG

UPC: 078477786734

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120 Volt, Toggle Pilot Light - Illuminated On - Req. Neutral 3-Way AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired, - Green

Overview

20 Amp, 120 Volt, Toggle Pilot Light - Illuminated On - Req. Neutral 3-Way AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired, - Green
20-Amp, 120 Volt, Toggle Pilot Light, Illuminated On, Req, Neutral 3-Way AC Quiet Switch, Extra Heavy Duty Grade, Self Grounding, Back and Side Wired, Green
Also known as: 078477786734, 1223-PLG

Specifications

Type: 3-Way, Toggle Switch, Grounding, Industrial Grade, Illuminated On, Pilot Light
Color: Green
Volts AC: 120
Amps: 20
Type: 3-Way, Toggle Switch, Grounding, Industrial Grade, Illuminated On, Pilot Light
Volts AC: 120
Color: Green
Amps: 20

Customer Reviews

No reviews for this product
(0)