Enclosure, NEMA 1, Hinge Cover, 30" x 24" x 12.62"

Item #: 30780

Cat #: A30N24DLP

UPC: 783510861506

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 1, Hinged Cover, 30 x 24 x 12.62 Inch, Steel/Gray

Overview

Enclosure, NEMA 1, Hinged Cover, 30 x 24 x 12.62 Inch, Steel/Gray
Also known as: 783510861506, A30N24DLP

Specifications

Width: 24 in
Height: 30 in
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Depth: 12.620 in
Width: 24 in
Mounting: Surface
Color: Gray
Depth: 12.620 in
Height: 30 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel

Customer Reviews

No reviews for this product
(0)