This product may not be available in all locations.

Mounting plate, Linergy HK, 3P, 25A, 4.4mm², 105x54x61mm
Item #: 30773
Cat #: AK5PA231
UPC: 785901576709
Documents & Guides
Mounting plate, Linergy HK, 3P, 25A, 4.4mm², 105x54x61mm
Sign In or Register to view pricing and more.
No associated products found.
Overview
Mounting plate, Linergy HK, 3P, 25A, 4.4mm², 105x54x61mm
Part hot plug pre-assembled busbar system for Linergy HK. It is a 105 mm height single plate component mounting plate incorporating tap-off with 3 phases. It uses 3 18 mm points on the busbar system and it is composed of 1 W rail for component support.
Also known as: 785901576709, AK5PA231
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)