This product may not be available in all locations.
![Power Supply, 480W, 24 - 28VDC Output, 20A, 240VAC, 300VDC Input Power Supply, 480W, 24 - 28VDC Output, 20A, 240VAC, 300VDC Input](https://rexel-cdn.com/products/image.jpg?i=F07D2925-3D56-42EF-AC34-87C4854297F1&f=420)
Power Supply, 480W, 24 - 28VDC Output, 20A, 240VAC, 300VDC Input
Item #: 307712
Cat #: 1606-XLS480EE
UPC: 612598713264
Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, 480 Watt, 24 - 28 Volt DC Output, 20 Amp, 200 - 240 Volt AC, Input, 1-Phase
Overview
Power Supply, 480 Watt, 24 - 28 Volt DC Output, 20 Amp, 200 - 240 Volt AC, Input, 1-Phase
Reduce energy consumption—and costs. Allen-Bradley® Bulletin 1606 power supplies are compact and designed to accept a wide range of AC and DC voltages. And they meet most worldwide single- and three-phase requirements and all global safety standards. The 1606-XLS line is sleek and compact while providing a 150% power boost. Catalog item 1606-XLS480EE from Rockwell Automation® is a 480 W, 200-240 V AC input, 24-28 V DC output, 20 A output power supply. And it is performance family.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 612598713264, 1606-XLS480EE
Specifications
Type: | Power Supply |
Phase: | 1 |
Wattage: | 480 |
Amps: | 20 |
Volts DC Range: | 110 - 300 |
Volts AC Range: | 200 - 240 |
Volts DC: | 24/28 |
Type: | Power Supply |
Wattage: | 480 |
Volts DC Range: | 110 - 300 |
Volts DC: | 24/28 |
Phase: | 1 |
Amps: | 20 |
Volts AC Range: | 200 - 240 |
Customer Reviews
No reviews for this product
(0)