This product has been discontinued.
Fluorescent Lamp, Circular, T9, 32W, 6500K
Item #: 30771
Cat #: FC12T9/D/RS
UPC: 046135200304
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Circular, 32 Watt, Bulb: T9 (Circular), Base: 4-Pin (G10q), 6500K, Lumens: 1650, CRI: 76, Rated Average Life: 15000 Hours, Standard Case Qty: 12 Sylvania Part # 20030
Overview
Fluorescent Lamp, Circular, 32 Watt, Bulb: T9 (Circular), Base: 4-Pin (G10q), 6500K, Lumens: 1650, CRI: 76, Rated Average Life: 15000 Hours, Standard Case Qty: 12 Sylvania Part # 20030
Also known as: 046135200304, FC12T9/D/RS
Specifications
Color Temperature: | 6500 (Daylight) |
Wattage: | 32 |
Color Rendering Index (CRI): | 76 |
Shape: | T9 (Circular) |
Lumens: | 1650 |
Light Technology: | Fluorescent |
Base: | 4-Pin (G10q) |
Color Temperature: | 6500 (Daylight) |
Color Rendering Index (CRI): | 76 |
Lumens: | 1650 |
Base: | 4-Pin (G10q) |
Wattage: | 32 |
Shape: | T9 (Circular) |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)