Multi9 - C60 UL1077 - MCB - 1P - 20 A - B Curve - 277 V - 5 kA

Item #: 30765

Cat #: MG24119

UPC: 785901880196

Sign In or Register to view pricing and more.
Multi9 - C60 UL1077 - MCB - 1P - 20 A - B Curve - 277 V - 5 kA

Overview

Multi9 - C60 UL1077 - MCB - 1P - 20 A - B Curve - 277 V - 5 kA
Also known as: 785901880196, MG24119

Specifications

Length: 3 in
Length: 3 in

Customer Reviews

No reviews for this product
(0)