Enclosure, 2 Hole, Plastic, Gray, PG11/16 Conduit Knockouts, Accept

Item #: 30764

Cat #: 800F-2PP

UPC: 662468120661

Enclosure, 2 Hole, Plastic, Gray, PG11/16 Conduit Knockouts, Accepts Two Piece Snap-in Legends
Sign In or Register to view pricing and more.

Overview

Enclosure, 2 Hole, Plastic, Gray, PG11/16 Conduit Knockouts, Accepts Two Piece Snap-in Legends
Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-2PP from Rockwell Automation® is an 800F push-button enclosure. It is a gray, two hole, plastic enclosure with PG11/16 conduit knockouts. And it accepts two piece snap-in legends. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468120661, 800F-2PP

Specifications

Type: Plastic, Pilot Device, Enclosure
Color: Gray
Family / Style: 800F
Material: Plastic
Spaces: 2
Type: Plastic, Pilot Device, Enclosure
Family / Style: 800F
Spaces: 2
Color: Gray
Material: Plastic

Customer Reviews

No reviews for this product
(0)