N Series FG Enclosure, 3R, 36x30x12

Item #: 307563

Cat #: N363012RT

UPC: 785928221736

Sign In or Register to view pricing and more.
Documents & Guides
N Series Enclosure, NEMA 3R, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 36" x 30" x 12", Material/Finish: Fiberglass/Gray

Overview

N Series Enclosure, NEMA 3R, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 36" x 30" x 12", Material/Finish: Fiberglass/Gray
The Wall Mount Series was designed for use in larger space control systems and machine tool control panels. They are well suited for both indoor and outdoor environments.
Also known as: 785928221736, N363012RT

Specifications

Size: 36 x 30 x 12 in
Width: 30 in
Color: Gray
Material: Fiberglass
Depth: 12 in
Height: 36 in
IP/NEMA Rating: NEMA 3R
Size: 36 x 30 x 12 in
Color: Gray
Depth: 12 in
IP/NEMA Rating: NEMA 3R
Width: 30 in
Material: Fiberglass
Height: 36 in

Customer Reviews

No reviews for this product
(0)